Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 5/8In Dia, 17In L
Mfr # 1LG-17
Zoro # G4151323
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penberthy
- MFR # 1LG-17
- Zoro # G4151323
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 15 in |
Center to Center Length | 17 in |
Gauge Glass Diameter | 5/8 in |
Gauge Glass Length | 15 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Standards | ASME |
Includes | (4) Rods; Glass Tube |
Glass Tube Material | Borosilicate |
Rod Material | Bronze |
Operating Pressure - Maximum | 400 psi |
Media Temperature - Maximum | 300 Degrees F |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Glass Style | Plain Glass |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 15 in, Center to Center Length 17 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ANALYTICS-VULCAIN Sensor, Ammonia (EC-FX-NH3-LR)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 6000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-900-6000-psi/kPa)
- FLUKE Infrared Camera, 3.5 in Touch Screen Color LCD, -4 Degrees to 302 Degrees F (FLK-TIS20+ 9HZ)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 12 in. (1LG-12R)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 36In L (1LG-36R)
- PENBERTHY Gagecock, Steel, 3/4 In.OD Glass, PR (N7BS)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 12In L (1LG-12)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 48In L (LG-48)
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT (2020800)
- Penberthy Water Gauges