Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 5/8In Dia, 11In L
Mfr # 1LG-11
Zoro # G3937385
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penberthy
- MFR # 1LG-11
- Zoro # G3937385
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 9 in |
Center to Center Length | 11 in |
Gauge Glass Length | 9 in |
Gauge Glass Diameter | 5/8 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Rod Material | Bronze |
Glass Style | Plain Glass |
Operating Pressure - Maximum | 400 psi |
Glass Tube Material | Borosilicate |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Media Temperature - Maximum | 300 Degrees F |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 9 in, Center to Center Length 11 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLW4)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- POWERWELD Replacement Gauge Cover, 2" (LEX2)
- FLIR Battery Charger (T197650)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- PENBERTHY Gagecock, Steel, 3/4 In.OD Glass, PR (N7BS)
- PENBERTHY Gagecock, Bronze, 3/4 In.OD Glass, PR (N7BB)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 48In L (1LG-48)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 38In L (1LG-38)
- WINTERS Water Test Gauge 2.5" Dial 0-300 psi/Kpa (PETW217)
- Penberthy Water Gauges