Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 3/4In Dia, 17In L
Mfr # LG-17
Zoro # G4069825
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 3/4 in
- Glass Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penberthy
- MFR # LG-17
- Zoro # G4069825
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 15 in |
Center to Center Length | 17 in |
Gauge Glass Diameter | 3/4 in |
Gauge Glass Length | 15 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 3/4 in |
Number of Guard Rods | 4 |
Standards | ASME |
Includes | (4) Rods; Glass Tube |
Glass Tube Material | Borosilicate |
Operating Pressure - Maximum | 400 psi |
Glass Style | Plain Glass |
Rod Material | Bronze |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Media Temperature - Maximum | 300 Degrees F |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 3/4 in, Gauge Glass Length 15 in, Center to Center Length 17 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- BACHARACH Combustion Analyzer Kit, LCD (2412-1310)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 40In L (LG-40)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 30In L (LG-30)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 9In L (1LG-9)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L (1LG-17)
- THRIFCO PLUMBING 100# Water Test Gauge (4402333)
- Penberthy Water Gauges