Shop All Water Gauges
Penberthy
Gagecock, Steel, 5/8 In.OD Glass, PR
Mfr # N7AS
Zoro # G4205171
product price: $535.99
/pr
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Max. Pressure 490 psi @ 100 Degrees F
- Handle Type Handwheel
- Gauge Connection 5/8 in OD Glass
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penberthy
- MFR # N7AS
- Zoro # G4205171
- Country of Origin United States
- Category Water Gauges
Dimensions
Overall Height | 3 1/2 in |
Vessel Connection Size | 1/2 in |
Drain Connection Size | 3/8 in |
Compatible Gauge Glass Diameter | 5/8 in |
Details
Item | Gagecock |
Body Material | Stainless Steel |
Max. Pressure | 490 psi @ 100 Degrees F |
Handle Type | Handwheel |
Gauge Connection | 5/8 in OD Glass |
Standards | ASTM |
Handle Material | Steel |
Temp. Range | -20 Degrees F to 300 Degrees F |
Shut-Off | Ball Check |
Drain Connection Type | FNPT |
Body Style | Straight Pattern |
Vessel Connection Type | MNPT |
Shut Off Style | Ball Check Valve |
Media Temperature - Minimum | -20 Degrees F |
Operating Pressure - Maximum | 500 psi |
Media Temperature - Maximum | 300 Degrees F |
Description
Gagecock, Body Material Stainless Steel, Compatible Gauge Glass Diameter 5/8 in, Media Temperature - Maximum 300 Degrees F, Drain Connection Size 3/8 in, Handle Type Handwheel, Handle Material Steel, Drain Connection Type FNPT, Operating Pressure - Maximum 500 psi, Vessel Connection Size 1/2 in, Vessel Connection Type MNPT, Media Temperature - Minimum -20 Degrees F, Overall Height 3 1/2 in, Shut Off Style Ball Check Valve, Standards ASTM, 1 Pair
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- PIC GAUGES Gauge, 1.5", 0/3000 psi, 1/8"CBM, LF, U-Clamp (203L-158P)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 48" (WC4836B)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 36In L (LG-36)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 48In L (1LG-48)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 10In L (LG-10R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 38In L (1LG-38)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 40In L (LG-40)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 14In L (1LG-14R)
- Penberthy Water Gauges