Shop All Ink and Lead Refills
Penagain
Twist n Write™ Pencil Lead Refills, PK60
Mfr # 00078
Zoro # G6763076
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Color Lead Gray
- Includes 60 lead refills
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Penagain
- MFR # 00078
- Zoro # G6763076
- UPC # 194629049721
- Country of Origin China
- Category Ink and Lead Refills
Details
Recommended Grade | Grade 1+ |
Color | Lead Gray |
Includes | 60 lead refills |
Recommended Age | 6+ Years |
Description
The Twist 'N Write Pencil is specially designed to fit smaller hands and make writing easier. Kids get excited about the Twist 'N Write because it puts the fun back into writing. The pen's wishbone shaped body naturally shapes the fingers into the school-taught "tripod" finger grasp. Whether your kids are doodling or practicing longhand, the soft rubber body and curvy shape are built for comfort and helps them focus on their content without worrying about their pencil grip or their writing speed. The thick 2mm pencil lead never needs sharpening. Just twist the tip to expose more lead. When the lead runs out, simply pop in a fresh one and this pencil will just keep on giving. Each PenAgain Twist 'N Write Pencil refill pack contains 5 spare pencil leads so your kids can keep on writing. Helpful for Arthritis and Ehlers Danlos Syndrome patients. Each pack includes 5 refills. Sold as 12 packs for a total of 60 lead refills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle (22XK54)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- ONTEL PRODUCTS Ontel Products 269952 As Seen on TV Star Belly Unicorn Dream Lite; Pink (269952)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- ZEBRA PEN Refill for JK Pen, 0.7mm, Blue, PK2 (88122)
- PILOT Ink Refill, Fine, Blue, PK2 (PIL77241)
- RITE IN THE RAIN Lead, PK 2 (15BR)
- ZEBRA PEN Refill for F Pen, 1.6mm, Black, PK2 (82712)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- ZENSATIONS Mechanical Colored Pencil Lead Refill, 2.0mm, Assorted, 30 Count, PK3 (87103)
- Penagain Ink and Lead Refills