Shop All Pencils
Penagain
Twist ftn Write™ Pencils, PK48
Mfr # BAUM00079
Zoro # G5636392
product price: $123.99
/pk 48, $2.58/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Graphite
- Recommended Grade K+
- Color Multi/Multi
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Plastic, Graphite |
Recommended Grade | K+ |
Color | Multi/Multi |
Recommended Age | 6+ Years |
Description
Made for children's small hands, the twist-n-write pencil is smaller than the ergosof, making it the perfect size for elementary-size hands. These pencils are great at home or in the classroom. The pen's wishbone shaped body naturally shapes the fingers into the school-taught "tripod" finger grasp. The soft rubber body and curvy shape are built for it and helps kids focus on their content without worrying about their pencil grip or their writing speed. This means that they'll get just as excited about learning to write as they will about drawing pictures. The thick 2mm pencil lead never needs sharpening. Just twist the tip to expose more lead. This tub contains 48 pieces in an assortment of colors and is great for passing around and sharing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, Kraft, PK500 (18412)
- FLIPSIDE PRODUCTS 36 x 48 Black Chalkboard (10236)
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 4" x 6", Multiple, 500/Roll (DL1560)
- PENAGAIN ErgoSleek Display Assorted Color, 24PK (90)
- BIG ROC TOOLS Big Roc Tools PT200 Butane Pencil Torch; 2 x 12 in. (PT200)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENPL107C)
- TICONDEROGA Beginners® Pencils with Eraser, 12 Per Pack, PK2 (13308)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- PRISMACOLOR Pencil, Col-Erase, Be, PK12 (20044)
- PENTEL Mechanical Pencil, 0.5mm, Sky Blue, PK12 (PENAZ125S)
- Penagain Pencils