Shop All Pencils
Penagain
Twist ftn Write™ PenAgain™ Pencils, 2 Per Pack, PK6
Mfr # BAUM00073
Zoro # G5630844
product price: $29.49
/pk 6, $4.92/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Graphite
- Color Purple, Blue
- Recommended Age 7+ Years
- Recommended Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Plastic, Graphite |
Color | Purple, Blue |
Recommended Age | 7+ Years |
Recommended Grade | 2+ |
Description
PenAgain Twist 'N Write Pencil is specially designed to fit smaller hands and make writing easier. The thick 2mm pencil lead never needs sharpening. Just twist the tip to expose more lead. Kids get excited about the Twist 'N Write because it puts the fun back into writing. The pen's wishbone shaped body naturally shapes the fingers into the school-taught " tripod" finger grasp. Whether your kids are doodling or practicing longhand, the soft rubber body and curvy shape are built for comfort. Twist 'N Write will get them back to the joy of writing and help them focus on their content without worrying about their pencil grip or their writing speed. Helpful for Arthritis and Ehlers Danlos Syndrome patients. Each pack includes 2 pencils, 1 purple and 1 blue. Sold as a set of 6 packs, 12 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- ZORO SELECT 1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16957)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- PENAGAIN ErgoSleek Display Assorted Color, 24PK (90)
- PENTEL Mechanical Drafting Pencil, .5mm, 3/PK, Ast (PENP205MBP3M1)
- PENTEL Pencil, Twist, Click, 0.5Mm, Bk (PD275TA)
- DIXON TICONDEROGA Phano China Markers, Red, PK24, 24PK (00079)
- PRISMACOLOR Drawing Pencil, 4B, 2B, HB, 2H, PK4 (2502)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK72 (14209CT)
- PRISMACOLOR Color Pencils, Woodcase, Prisma, 72/ST, Assorted PK (SAN3599TN)
- Penagain Pencils