Shop All Pens
Penagain
The Original PenAgain™, Black Ink, 3 Per Pack, PK3
Mfr # BAUM00063
Zoro # G5634834
product price: $25.39
/pk 3, $8.46/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Red, Neon Green
- Recommended Grade 4+
- Material Plastic, Ink
- Recommended Age 9+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue, Red, Neon Green |
Recommended Grade | 4+ |
Material | Plastic, Ink |
Recommended Age | 9+ Years |
Description
The original PenAgain features an ergonomic wishbone-shaped body with a finger cradle that will take your writing straight into the comfort zone. The dynamic "tripod" design encourages a proper writing position that will keep hand fatigue and writer's cramp at bay. Whether you are left or right handed, this pen will work for you for everything from writing a check to penning your next novel. Particularly good for young students, innovative PenAgain enables focus on content rather than pen grip or writing speed, which means neater writing and better grades. For total convenience, PenAgain is both retractable and refillable and has an all-purpose clip. Helpful for Arthritis and Ehlers Danlos Syndrome patients. Black Ink, medium/1.0mm. Each pack includes 3 pens in assorted colors (blue, red, neon green). Sold as 3 packs for a total of 9 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- SAX True Flow Crystal Magic Glaze, Poppy Fields, 1 Pint (S2686X)
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- RIT Scarlet 1-1/8 Oz. Powder Dye (83050)
- PENAGAIN Ergo-Sof Retractable Ballpoint Pen, Red Barrel, Black Ink, PK18, 18PK (M00023)
- PENAGAIN Ergo-Sof Retractable Ballpoint Pen, Black, Black Ink, PK6 (00022)
- PENAGAIN Ergo-Sof Retractable Ballpoint Pen, Blue, Black Ink, PK6 (BAUM00021)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Black PK12 (BICGSMG11BK)
- PILOT Pen, Marker, Extrafine, 0.5, Bk (44102)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- Penagain Pens