Shop All Pens
Penagain
Ergo-Sof Retractable Ballpoint Pen, Blue, Black Ink, PK6
Mfr # BAUM00021
Zoro # G5629478
product price: $35.35
/pk 6, $5.89/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Black
- Recommended Age 8+ Years
- Recommended Grade 3+
- Material Plastic, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue, Black |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Material | Plastic, Ink |
Description
PenAgain Ergosof pen will make writing a joy. The wishbone shape design encourages the time-tested " tripod" finger grip. This grasp is not only comfortable but is also more ergonomic. Whether you are right or left handed, the Ergosof pen will prevent sore fingers and tired wrists. The dynamic tripod pen hold has been shown to help children focus on the content of their writing rather than having to worry about their control of the pen or their speed of writing. Now they can express themselves through writing with ease. The pen is retractable so you won't have to worry about leaks. It has easy to replace refills so that you're never short of ink. This pen's electric blue case makes it stand out above the rest. Helpful for Arthritis and Ehlers Danlos Syndrome patients. Retractable and refillable. Each pen comes with two bonus refills. Black Ink, medium/1.0mm. Sold as a pack of 6 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Premium, 8.5X11.75, White 6PK (BSN03107)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Inflated Film, 1400 ft. L (100616919)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Blue PK12 (PENR100C)
- PENAGAIN The Original PenAgain™, Black Ink, 3 Per Pack, PK3 (BAUM00063)
- EZRED Aluminum Pocket Pen Light (CT2210)
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 8/PK, AST PK (PIL13285)
- PENTEL Ener Gel NV Needlepoint Fine Tip Pen; Black (PENBLN25A)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- UNI-BALL Pen, Uniball, Deluxe, 0.7Mm, Be (UBC60053)
- VERTEX InkJoy 100 RT Pens - Black (VE530672)
- Penagain Pens