Shop All Pens
Penagain
Ergo-Sof Retractable Ballpoint Pen, Black, Black Ink, PK6
Mfr # 00022
Zoro # G2874200
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes 6 pens, 12 refills
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Black |
Includes | 6 pens, 12 refills |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Description
PenAgain Ergosof pen will make writing a joy. The wishbone shape design encourages the time-tested " tripod" finger grip. This grasp is not only comfortable but is also more ergonomic. Whether you are right or left handed, the Ergosof pen will prevent sore fingers and tired wrists. The dynamic tripod pen hold has been shown to help children focus on the content of their writing rather than having to worry about their control of the pen or their speed of writing. Now they can express themselves through writing with ease. The pen is retractable so you won't have to worry about leaks. It has easy to replace refills so that you're never short of ink. This pen's black case makes it stand out above the rest. Helpful for Arthritis and Ehlers Danlos Syndrome patients. Each pen comes with two bonus refills. Black Ink, medium/1.0mm. Sold as a pack of 6 pens for a total of 6 pens and 12 refills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANIMO Lizard, Blue, 2kg (0185-1)
- MINDWARE Q-bitz Game (44002W)
- OUTPAK WASHOUT Tool Bag, Blueprint Plan Bag, Blue (910-000100)
- EPSON T812520-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan/Magenta/Yellow, PK3 (T812520S)
- PENAGAIN The Original PenAgain™, Black Ink, 3 Per Pack, PK3 (BAUM00063)
- NEWELL San Uniball Signo 207 Gel Med Blue (33951)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SHARPIE S-Gel Pen, Fine 0.5mm, Black, PK12 (2096145)
- PILOT Pilot Corporation of America 32466 0.7 mm FriXion ColorSticks Erasable Gel Ink Pens; Blue - 1 Dozen (32466)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35112)
- BIC Bic® Ultra Round Stic Grip Ballpoint Stick Pen, Medium, Black Ink, Dozen (GSMG11BK)
- Penagain Pens