Shop All Books
Pen2Paper
Red & Blue Storybook Paper; 0.62 in. Ruled Long Way - 18 x 12 in. - 250 Sheets
Mfr # PE927959
Zoro # G504107660
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Red and Blue Zaner-Bloser Storybook Paper measuring 18 x 12 inches features skip-a-line ruling with a solid blue line, light blue broken mid-line and red baseline. Primary grade 2-3 white newsprint with 5/8 inch ruling has 5/16 inch broken midline and 5/16 inch skip space. Long way ruled handwriting paper conforms to Zaner-Bloser style
Features- Red & Blue Storybook Paper, 0.62 in. Ruled Long Way, 18 x 12 in. - 250 Sheets
- Make your own story book
- Add illustrations or pictures to your writing
- Pack of 250
- Grade Level: Early Childhood-Elementary
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Acid Free: Yes
- Broken Midline: 5/16 in
- Chlorine Free: No
- Color: White
- Material: Newsprint
- Number of Sheets: 250
- Ruled/Unruled: 5/8 in Ruled
- Size: 0.62 in.
- Weight: 3.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- PAPER MATE Profile Ballpoint Pen, Blue, Bold, PK12 (89466)
- PEN2PAPER Ruled Spelling Slip; White; Pack 500 (PE1206048)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat, 1in Handwriting Highlighted Multi (95316)
- SHELL EDUCATION 180 Days of Writing for First Grade (51524)
- TREND ENTERPRISES Telling Time Pocket Flash Cards (T23015)
- BLACKSTONE The Locksmiths Daughter by Karen Brooks (9781538552600)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- Pen2Paper Books