Shop All Door Weatherstripping & Door Seals
Pemko
Weatherstrip, Flat, 8 ft L, Silver, Neoprene
Mfr # GG3151CN896
Zoro # G9968165
original price:
$108.73
18% off
new price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 8 ft
- Projection 1/4 in
- Color Clear
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG3151CN896
- Zoro # G9968165
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 2 1/4 in |
Flange Width | 1 1/4 in |
Insert Size | 1 in |
Flange Height | 1/4 in |
Overall Height | 2 1/4 in |
Insert Size - Maximum | 1 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 1/4 in, Flange Width 1 1/4 in, Flange Thickness 0.25 in, Overall Length 8 ft, Overall Width 2 1/4 in, Overall Height 2 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/4 in, Fire Rated 3 hr, For Use With 84 in H Doors, Includes #6 x 5/8 in PHSMS, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022C626 (20022C626)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1389)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 4" Tube (ZUSA-SG-E-4)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4-1/2In (N273-938)
- PEMKO Double Door Weatherstrip, Vinyl, 7ftL, Gray (GG355CV84)
- PEMKO S88W21 21' Adhesive Perimeter Gasketing White (S88W21)
- PEMKO S773W20 20' Adhesive Perimeter Gasketing White (S773W20)
- PEMKO PK33W17 17' Adhesive Perimeter Gasketing White (PK33W17)
- PEMKO 303AS84 84" Standard Perimeter Gasketing with Silicon Mill Aluminum (303AS84)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- TOWER SEALANTS M-D 0.02 in. X 2 ft. W X 3 ft. L Mill Aluminum Cloverleaf Sheet Metal (57042)
- Pemko Door Bottoms, Thresholds & Seals