Shop All Barn & Hanging Door Hardware
Pemko
Steel Sliding Door Track, 4400 lbs. Cap, 118"L x 2-7/2"W
Mfr # 307/3000
Zoro # G2226117
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$874.99
Free 30-Day Returns
Key Features
- Length (In.) 118 in
- Width (In.) 2 7/8 in
- For Use With Doors Weighing Up to 4400 Pounds
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 307/3000
- Zoro # G2226117
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 118 in |
Width (In.) | 2 7/8 in |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 4 3/32 in |
Details
For Use With | Doors Weighing Up to 4400 Pounds |
Material | Steel |
Finish | Galvanized |
Item | Track |
Requires | Hangers and Brackets |
Type | Sliding Doors |
Hardware | Not included |
Max. Weight (Lb.) | 4,400 lb |
Description
Track, Sliding Doors, Max. Weight (Lb.) 4,400 lb, Steel, -, Galvanized Finish, Length (In.) 118 in, Height (In.) 4 3/32 in, Width (In.) 2 7/8 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires Hangers and Brackets, For Use With Doors Weighing Up to 4400 Pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Pin, Steel, 5-7/8"L (1-237)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15PK)
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- PEMKO SS Sliding Door Track, 96"L x 1-1/2"W (290/8/SS)
- PEMKO 2-1/4" W Sliding Door Hanger for Steel Doors (56/FJ/S)
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W (301/8/SS)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- PEMKO Folding Door Track & Hardware Kit, 48"L x 1-5/16"W (HF2/100A/4)
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- PRIMELINE TOOLS Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack) (N 6530)
- Pemko Barn & Hanging Door Hardware