Shop All Barn & Hanging Door Hardware
Pemko
SS Hanger for Hollow Metal Doors
Mfr # 56/290/SS
Zoro # G1959781
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hollow Metal Doors
- Material Stainless Steel
- Finish Stainless steel
- Color Body, White
- Category Type Sliding Door Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 56/290/SS
- Zoro # G1959781
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 3 3/8 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Height (In.) | 3 1/2 in |
Depth (In.) | 1 1/8 in |
Details
For Use With | Hollow Metal Doors |
Material | Stainless Steel |
Finish | Stainless steel |
Color | Body, White |
Category Type | Sliding Door Hardware |
Max. Weight (Lb.) | 330 lb |
Hardware | Not included |
Type | Hollow Metal Door |
Item | Sliding Door Hanger |
Description
Sliding Door Hanger, Hollow Metal Door, Max. Weight (Lb.) 330 lb, Hanger Body Nylon all other Components Stainless Steel, Body, White, Stainless Steel Finish, Length (In.) -, Height (In.) 3 1/2 in, Width (In.) 3 3/8 in, Depth (In.) 1 1/8 in, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) 1-1/2 in, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With Hollow Metal Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- EKENA MILLWORK WM105 - 3/4"H x 3/4"D x 144"L Quarter Round Flexible Moulding (BBDFWM105X144)
- BEST 1-1/4" W x 3" H Satin Chrome Door and Butt Hinge (F179 3X3 DOOR HINGE 26D STL)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCR2)
- PEMKO SS Sliding Door Track, 96"L x 1-1/2"W (290/8/SS)
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W (301/8/SS)
- PEMKO Steel Sliding Door Track, 4400 lbs. Cap, 118"L x 2-7/2"W (307/3000)
- PEMKO Aluminum Track and Hardware Kit, 96" L (HF4/100A/8)
- PEMKO Sliding Door Alum. Track and Hardware, 96"L x 1-5/16"W (H200A/8)
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- Pemko Barn & Hanging Door Hardware