Shop All Door Stops
Pemko
SS Door Stop Floor or Wall Mounted
Mfr # 109SS
Zoro # G1871432
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber Bumper Stainless Steel Bracket
- For Use With Mfr. No: 2FYD1 and Mfr. No: 2FYD2 SS Track
- Color Black Bumper
- Finish Stainless steel
- Width (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 109SS
- Zoro # G1871432
- Country of Origin China
- Category Door Stops
Dimensions
Width (In.) | 2 1/2 in |
Depth (In.) | 2 1/2 in |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 2 1/2 in |
Details
Item | Door Stop |
Material | Rubber Bumper Stainless Steel Bracket |
For Use With | Mfr. No: 2FYD1 and Mfr. No: 2FYD2 SS Track |
Color | Black Bumper |
Finish | Stainless steel |
Hardware | Not included |
Type | Floor or Wall Mount |
Description
Door Stop, Floor or Wall Mount, Max. Weight (Lb.) -, Rubber Bumper Stainless Steel Bracket, Black Bumper, Stainless Steel Finish, Length (In.) -, Height (In.) 2 1/2 in, Width (In.) 2 1/2 in, Depth (In.) 2 1/2 in, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With 2FYD1 and 2FYD2 SS Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- ZORO SELECT Manual Hydraulic 700 Door Closer Standard Duty Interior and Exterior, Silver (18-68)
- PERKO 1081DP3BLK Flush-Mount Locking Latch 3/8" 7/8" /Carpeted Surface Fits 2-3/8" Hole-1-1/16" 2-9/16" (1081DP3BLK)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.3)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (406 US32D)
- PATIOPLUS 2.5 in. Diameter Wall Mount Convex Flush Bumper; Oil Rubbed Bronze - Steel (PA569677)
- ZORO SELECT Spring Door Stop, Steel, Finish: Chrome (1XNL8)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- Pemko Door Stops