Shop All Door Weatherstripping & Door Seals
Pemko
Smoke Seal, 25 ft., Dark Bronze, Silicone
Mfr # S88D25
Zoro # G3108917
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors Up to 36 in W x 96 in H
- Overall Length 25 ft
- Color Dark Bronze
- Material Silicone
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # S88D25
- Zoro # G3108917
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Overall Height | 1/4 in |
Insert Size | 1/2" |
Overall Width | 1/2 in |
Width (In.) | 1/2 |
Width | 1/2 |
Height | 1/4 |
Length | 25 ft. |
Details
For Use With | Doors Up to 36 in W x 96 in H |
Color | Dark Bronze |
Material | Silicone |
Item | Smoke Seal |
Insert Material | Silicone |
Stays Flexible to | -58 Degrees to 450 Degrees F |
Standards | cULus Listed, BHMA Certified, Category G and H |
Insert Color | Dark Brown |
Includes | Adhesive Backing |
Flange Material | Silicone Compression Bulb |
Mounting Type | Self-Adhesive |
UL Fire Rating | UL10C |
Sold As | Roll |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Description
Smoke Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Dark Bronze, Flange Material Silicone Compression Bulb, For Use With Doors Up to 36 in W x 96 in H, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Sold As Roll, Standards cULus Listed, BHMA Certified, Category G and H, Stays Flexible to -58 Degrees to 450 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-4 (01-30014-4)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- PEMKO Double Door Weatherstrip, Pile, 7 ft. (369 AP X 84)
- PEMKO Door Frame Weatherstrip, Adjustable, 3ft L (GG379CR36)
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum (74518A36)
- PEMKO Fire and Smoke Seal, 7 ft., Dark Brown (S772D7)
- PEMKO S88D21 21' Adhesive Perimeter Gasketing Dark Brown (S88D21)
- PEMKO Q102D-85 85" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D-85)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160VA-96"x96)
- Pemko Door Weatherstripping & Door Seals