Shop All Door Weatherstripping & Door Seals
Pemko
Smoke Seal, 17 ft., Dark Brown
Mfr # PK 55 D X 17'
Zoro # G0252485
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Metal or Wood Doors
- Overall Length 17 ft
- Projection 3/16 in
- Color Dark Brown
- Includes Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # PK 55 D X 17'
- Zoro # G0252485
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Details
For Use With | Metal or Wood Doors |
Projection | 3/16 in |
Color | Dark Brown |
Includes | Self-Adhesive |
Mounting Type | Self-Adhesive |
UL Fire Rating | UL10C |
Sold As | Roll |
Stays Flexible to | -40 Degrees to 250 Degrees F |
Standards | NFPA 105, UL1784-01 |
Material | Pemkoprene |
Item | Smoke Seal |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Description
Smoke Seal, Overall Length 17 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Dark Brown, For Use With Metal or Wood Doors, Includes Self-Adhesive, UL Fire Rating UL10C, Material Pemkoprene, Projection 3/16 in, Sold As Roll, Standards NFPA 105, UL1784-01, Stays Flexible to -40 Degrees to 250 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Plastic Sliding Screen Door Latch and Pull, for Alumilite Sliding Screen Doors (Single Pack) (A 186)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- EKENA MILLWORK 15"W x 52"H Americraft Two Equal Louver Exterior Real Wood Shutters, White (RW101LV15X52WHH)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- PEMKO Double Door Weatherstrip, Vinyl, 8ftL, Gray (GG355CV96)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (285CR36)
- PEMKO 48in 4ft Door Shoe with Vinyl Dark Bronze Finish (211DV48)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- PEMKO S771C8 8' Prene Adhesive Backed Fire and Smoke Gasketing Clear Aluminum (S771C8)
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- PRIME-LINE 1/4 in. Gray, Wool Pile, Weatherstrip 18 Foot (T 8659)
- Pemko Door Accessories