Shop All Door Weatherstripping & Door Seals
Pemko
Smoke Seal, 17 ft., Dark Bronze, Silicone
Mfr # S773D17
Zoro # G2419042
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors Up to 36 in W x 80 in H
- Overall Length 17 ft
- Color Dark Bronze
- Material Silicone
- Insert Color Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # S773D17
- Zoro # G2419042
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Insert Size | 3/8" |
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Width (In.) | 1/2 |
Width | 1/2 |
Height | 3/8 |
Length | 17 ft. |
Details
For Use With | Doors Up to 36 in W x 80 in H |
Color | Dark Bronze |
Material | Silicone |
Insert Color | Dark Brown |
Standards | cULus Listed, BHMA Certified, Category G and H |
Item | Smoke Seal |
Flange Material | Silicone Triple Fins |
Insert Material | Silicone |
UL Fire Rating | UL10C |
Sold As | Roll |
Mounting Type | Self-Adhesive |
Stays Flexible to | -58 Degrees to 450 Degrees F |
Includes | Adhesive Backing |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Description
Smoke Seal, Overall Length 17 ft, Overall Width 1/2 in, Overall Height 3/8 in, Color Dark Bronze, Flange Material Silicone Triple Fins, For Use With Doors Up to 36 in W x 80 in H, Includes Adhesive Backing, UL Fire Rating UL10C, Material Silicone, Sold As Roll, Standards cULus Listed, BHMA Certified, Category G and H, Stays Flexible to -58 Degrees to 450 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Universal Header Bracket (UHB-CL-8)
- X1 TOOLS R-014 Square O-Ring ID: 1/2, CS 1/16, OD 5/8 36 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R014x36)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum (74518A36)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, 1/4in (GG303AS7284)
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft (18041 CNB X 108)
- PEMKO Perimeter Gasket, General Purpose Insert (2891AS36)
- PEMKO Fire and Smoke Seal, 18 ft., Dark Bronze (HSS2000xS88D18)
- PEMKO Fire Seal, Graphite, 21'L x 7/16"W x 3/64"H (3EGP7)
- PEMKO 5/8"H x 40"L Door Drip Edge (346 C X 40)
- Pemko Door Weatherstripping & Door Seals