Shop All Barn & Hanging Door Hardware
This Product is Discontinued
Pemko
Sliding Glass Door Clamp Kit (Discontinued)
Mfr # 8/10/1975HUSKY
Zoro # G0755167
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Glass Panels of 5/16 (8mm) or 3/8 (10mm) Thickness In Tempered or Laminated Glass
- Includes 1-608 Guide, 1-610 Guide, 2- Glass Clamps w/Anti-Lift Stop, 2-284D Nylon Bodied Needle Bearing Hangers w/Acetal Wheels, 2-601H End Stops
- Bearings Needle
- Hardware Included
- Max. Weight (Lb.) 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 8/10/1975HUSKY
- Zoro # G0755167
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Roller Width/Dia. (In.) | No Roller |
Details
For Use With | Glass Panels of 5/16 (8mm) or 3/8 (10mm) Thickness In Tempered or Laminated Glass |
Includes | 1-608 Guide, 1-610 Guide, 2- Glass Clamps w/Anti-Lift Stop, 2-284D Nylon Bodied Needle Bearing Hangers w/Acetal Wheels, 2-601H End Stops |
Bearings | Needle |
Hardware | Included |
Item | Glass Door Clamp Kit |
Max. Weight (Lb.) | 165 lb |
Category Type | Hanging Door Hardware Kits |
Description
Glass Door Clamp Kit, Max. Weight (Lb.) 165 lb, -, Height (In.) -, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, Needle Bearings, -, Hardware Included, Requires -, For Use With Glass Panels of 5/16 in (8mm) or 3/8 in (10mm) Thickness In Tempered or Laminated Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.