Shop All Barn & Hanging Door Hardware
Pemko
Sliding Door Hanger for Steel Doors, 8-7/16"L x 2-1/4"W
Mfr # 56FJX/S
Zoro # G8230381
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 7/16 in
- Width (In.) 2 1/4 in
- For Use With PEMKO 307 Track
- Mounting Top
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 56FJX/S
- Zoro # G8230381
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 8 7/16 in |
Width (In.) | 2 1/4 in |
Height (In.) | 5 1/2 in |
Roller Width/Dia. (In.) | 3-7/16 in |
Details
For Use With | PEMKO 307 Track |
Mounting | Top |
Material | Steel |
Bearings | Sealed |
Max. Weight (Lb.) | 4,400 lb |
Item | Door Hanger |
Type | Metal Doors |
Hardware | Not included |
Category Type | Sliding Door Hardware |
Description
Door Hanger, Metal Doors, Max. Weight (Lb.) 4,400 lb, Steel, -, Length (In.) 8 7/16 in, Height (In.) 5 1/2 in, Width (In.) 2 1/4 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) 3-7/16 in, - Mounting, Mounting Hole Size (In.) -, Sealed Bearings, Hardware Not Included, Requires -, For Use With PEMKO 307 Track
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1728ABL)
- TRIMCO Base Stop with Combo Pack Dark Bronze Powder Coat (1205.613)
- WORDLOCK Cable Lock (CL-454-BL)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125KA)
- PEMKO Hardware Kit, Sliding and Folding Doors (H100/200 Pack)
- PEMKO SS Sliding Door Track, 96"L x 1-1/2"W (290/8/SS)
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W (301/8/SS)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- PEMKO Hanging Door Hardware, Sliding System (TBS250A-SW/6)
- PEMKO Steel Sliding Door Track, 4400 lbs. Cap, 118"L x 2-7/2"W (307/3000)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Antique Brass (PPH55U5)
- Pemko Barn & Hanging Door Hardware