Shop All Barn & Hanging Door Hardware
Pemko
Sliding Door Alum. Track and Hardware, 96"L x 1-5/16"W
Mfr # H200A/8
Zoro # G3397457
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 96 in
- Width (In.) 1 5/16 in
- For Use With Sliding Panels Up To 200 lb.
- Mounting Side Wall
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # H200A/8
- Zoro # G3397457
- UPC # 086787209515
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 96 in |
Width (In.) | 1 5/16 in |
Height (In.) | 1 5/16 in |
Roller Width/Dia. (In.) | No Roller |
Details
For Use With | Sliding Panels Up To 200 lb. |
Mounting | Side Wall |
Material | Aluminum |
Includes | 1 Nylon Guide 2 Stops 1 Adjusting Wrench, 2 Hangers, Track |
Finish | Anodized |
Color | Clear |
Bearings | Needle |
Hardware | Included |
Max. Weight (Lb.) | 200 lb |
Type | Sliding Door |
Number of Wheels | 4 |
Item | Track |
Description
Track, Sliding Door, Max. Weight (Lb.) 200 lb, Aluminum, -, Length (In.) 96 in, Height (In.) 1 5/16 in, Width (In.) 1 5/16 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, Needle Bearings, Number of Wheels 4, Hardware Included, Requires -, For Use With Door Panels Up To 200 Pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, TB Keyway (1A1TB1KS473KS800NKW)
- KWIKSET Single Cylinder Deadbolt with RCAL Latch and RCS Strike with New Chassis Matte Black Finish (660-514.DS)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1/2 In W (6YA17)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W (301/8/SS)
- PEMKO SS Sliding Door Track, 96"L x 1-1/2"W (290/8/SS)
- PEMKO Aluminum Track and Hardware Kit, 96" L (HF4/100A/8)
- PEMKO Sliding Door Hanger for Steel Doors, 8-7/16"L x 2-1/4"W (56FJX/S)
- PEMKO Guide Roller For Bottom Channel (106R/94)
- DESIGNER COLLECTION Stainless Steel 72" Flat Rail Stick Strap Sliding Door Hardware (NT.1400.03W.SS)
- Pemko Barn & Hanging Door Hardware