Shop All Barn & Hanging Door Hardware
Pemko
Side Wall Mt. SS Track Jointing Bracket
Mfr # 1X/301/SS
Zoro # G1214936
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No: 2FYD1 and Mfr. No: 2FYD2 SS Track
- Material Stainless Steel
- Finish Stainless steel
- Hardware Not included
- Max. Weight (Lb.) 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 1X/301/SS
- Zoro # G1214936
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 4 1/2 in |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 5 1/2 in |
Depth (In.) | 2 5/8 in |
Details
For Use With | Mfr. No: 2FYD1 and Mfr. No: 2FYD2 SS Track |
Material | Stainless Steel |
Finish | Stainless steel |
Hardware | Not included |
Max. Weight (Lb.) | 600 lb |
Item | Track Jointing |
Type | Sidewall Mounting Bracket |
Description
Track Jointing, Sidewall Mounting Bracket, Max. Weight (Lb.) 600 lb, Stainless Steel, -, Stainless Steel Finish, Height (In.) 5 1/2 in, Width (In.) 4 1/2 in, Depth (In.) 2 5/8 in, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With 2FYD1 and 2FYD2 SS Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P NRP)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- ELESA Hinges, CFA.49 B-M5-SH-5 (CFA.)
- HILLMAN 50LB 9' Hanging Wire (50174)
- PEMKO Sliding Door Hanger for Steel Doors, 8-7/16"L x 2-1/4"W (56FJX/S)
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- PEMKO Sliding Door Track, Alum., 72"L x 1-5/16"W (H200A/6)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- PEMKO Hanging Door Hardware, Sliding System (TBS250A-SW/6)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- NATIONAL HARDWARE National Hardware N112-227 Box Rail Hanger, Steel, Zinc (N112-227)
- Pemko Barn & Hanging Door Hardware