Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 8" W
Mfr # 2748A36
Zoro # G8340248
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 8 in
- Material Aluminum
- Fits Door Width 36 in
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 2748A36
- Zoro # G8340248
- UPC # 049306856164
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 8 in |
Fits Door Width | 36 in |
Overall Length | 3 ft |
Overall Width | 8 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Door Width - Maximum | 36 in |
Details
Material | Aluminum |
ADA Compliant | Yes |
Finish | Aluminum |
UL Fire Rating | UL10C |
Item | Door Threshold |
Surface Type | Fluted Top |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10 |
Threshold Type | Saddle Threshold |
ANSI/BHMA Finish | Unfinished |
Frame Material | Aluminum Alloy |
Transition Type | Fluted |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Width 8 in, Height 1/4 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Key Blank, Brass, Best J Keyway, 6 Pins (KCJKBWWG)
- LCN Aluminum Roller 31303034 (31303034)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 OAL, 2.100 OD (1NBR8)
- PROSOURCE Door Latch Psh Btn Kyd White (47015-UKW-PS)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A72)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- PEMKO Saddle Threshold, Aluminum Finish, 3" W (151A36)
- PEMKO 170A42 42" Saddle Threshold Mill Aluminum (170A42)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- RANDALL UNFINISHED 6In. OAK THRES (6 FT W-80-U)
- Pemko Door Thresholds