Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 8" W
Mfr # 2548A72
Zoro # G4563930
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ANSI/BHMA A156.21
- ADA Compliant Yes
- Surface Type Fluted Top
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2548A72
- Zoro # G4563930
- UPC # 049306856027
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 8 in |
Height | 1/2 in |
Fits Door Width | 72 in |
Details
Material | Aluminum |
Standards | ANSI/BHMA A156.21 |
ADA Compliant | Yes |
Surface Type | Fluted Top |
UL Fire Rating | UL10B, UL10C |
Item | Saddle Threshold |
Finish | Aluminum |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 8 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep Single Pack (T 8680)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8864192900)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A72)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A72)
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425HD-48)
- Pemko Door Accessories