Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 5" W
Mfr # 271A72
Zoro # G4564028
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Aluminum
- ADA Compliant Yes
- UL Fire Rating UL10C
- Surface Type Fluted Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 271A72
- Zoro # G4564028
- UPC # 049306856096
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 5 in |
Height | 1/4 in |
Fits Door Width | 72 in |
Overall Width | 5 in |
Overall Height | 1/4 in |
Overall Length | 6 ft |
Door Width - Maximum | 72 in |
Details
Material | Aluminum |
ADA Compliant | Yes |
Item | Door Threshold |
UL Fire Rating | UL10C |
Surface Type | Fluted Top |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10 |
Finish | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Threshold Type | Saddle Threshold |
ANSI/BHMA Finish | Unfinished |
Transition Type | Fluted |
Frame Material | Aluminum Alloy |
Features | For High Traffic Applications, Including Industrial Facilities, Schools, and Hospitals |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Width 5 in, Height 1/4 in, Length 72 in, Fits Door Width 72 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- ZORO SELECT Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H (2JAX8)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA34)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A72)
- PEMKO 145D72 72" Interlocking Threshold Dark Bronze Anodized Aluminum (145D72)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A36)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- FROST KING BUMPR THRESHOLD 1.75X36"" (BT34/36H)
- Pemko Door Bottoms, Thresholds & Seals