Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 5" W
Mfr # 271A48
Zoro # G4565245
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material Aluminum
- Fits Door Width 48 in
- ADA Compliant Yes
- Standards ANSI/BHMA A156.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 271A48
- Zoro # G4565245
- UPC # 049306856089
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 5 in |
Fits Door Width | 48 in |
Height | 1/4 in |
Details
Material | Aluminum |
ADA Compliant | Yes |
Standards | ANSI/BHMA A156.21 |
Item | Saddle Threshold |
Surface Type | Fluted Top |
Finish | Aluminum |
UL Fire Rating | UL10B, UL10C |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 5 in, Height 1/4 in, Length 48 in, Fits Door Width 48 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Cylindrical Locks (APL02-ST-605)
- MASTER LOCK Master Lock 1-1/2 in. H X 2 in. W X 7/8 in. L Laminated Steel Double Locking Padlock Keyed Alik (5KARAN)
- BALDWIN ESTATE Single Cylinder Handlesets Satin Black (8550.190)
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- PEMKO 171A42 42" Saddle Threshold Mill Aluminum (171A42)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- PEMKO 171A36 36" Saddle Threshold Mill Aluminum (171A36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (398-36)
- Pemko Door Thresholds