Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 4" W
Mfr # 270A72
Zoro # G4565306
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Aluminum
- Height 1/4 in
- Finish Aluminum
- UL Fire Rating UL10B, UL10C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 270A72
- Zoro # G4565306
- UPC # 049306856041
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 4 in |
Height | 1/4 in |
Fits Door Width | 72 in |
Details
Material | Aluminum |
Finish | Aluminum |
UL Fire Rating | UL10B, UL10C |
ADA Compliant | Yes |
Item | Saddle Threshold |
Surface Type | Fluted Top |
Standards | ANSI/BHMA A156.21 |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 4 in, Height 1/4 in, Length 72 in, Fits Door Width 72 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- S & W MANUFACTURING Glide-Rite, 303SS, EL Base, M10, 61mm, 102mm (SMG06-EL)
- MIDWEST FASTENER 4-3/4" Double Bolt Snap Hooks 10PK (52210)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A72)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A72)
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (659-36)
- Pemko Door Bottoms, Thresholds & Seals