Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 4" W
Mfr # 170A48
Zoro # G4567430
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- ADA Compliant Yes
- Height 1/2 in
- Finish Aluminum
- UL Fire Rating UL10B, UL10C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 170A48
- Zoro # G4567430
- UPC # 049306855570
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 4 in |
Height | 1/2 in |
Fits Door Width | 48 in |
Details
Material | Aluminum |
Item | Saddle Threshold |
ADA Compliant | Yes |
Finish | Aluminum |
UL Fire Rating | UL10B, UL10C |
Standards | ANSI/BHMA A156.21 |
Surface Type | Fluted Top |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 4 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- SCHLAGE COMMERCIAL Wrench 021415 (021415)
- MASTER MAGNETICS MAGNETIC HOOKS 28# 2PK (7632)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A72)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 4 ft. L (325HD-48)
- Pemko Door Bottoms, Thresholds & Seals