Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 4" W
Mfr # 170A36WS/PA
Zoro # G4562969
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 4 in
- Material Aluminum
- Height 1/4 in
- Fits Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 170A36WS/PA
- Zoro # G4562969
- UPC # 049306855563
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 4 in |
Height | 1/4 in |
Fits Door Width | 36 in |
Details
Material | Aluminum |
Item | Saddle Threshold |
Standards | ANSI/BHMA A156.21 |
ADA Compliant | Yes |
Finish | Aluminum |
UL Fire Rating | UL10B, UL10C |
Surface Type | Fluted Top |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 4 in, Height 1/4 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE WIDE CORNER BRACE 7""L (N351-486)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- MARKS Marks: 145M GATE LOCK DOUBLE CYLINDER - SCH-C - 2-3/8 - US32D - E11 (MRK-145M-32DE11)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A36)
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- THERMWELL PRODUCTS Aluminum Threshold High Profile- ST26HR (801965)
- Pemko Door Accessories