Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 4" W
Mfr # 170A36
Zoro # G4567336
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Fits Door Width 36 in
- ADA Compliant Yes
- Finish Aluminum
- Standards ANSI/BHMA A156.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 170A36
- Zoro # G4567336
- UPC # 049306855556
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 4 in |
Fits Door Width | 36 in |
Height | 1/2 in |
Details
Material | Aluminum |
ADA Compliant | Yes |
Finish | Aluminum |
Standards | ANSI/BHMA A156.21 |
UL Fire Rating | UL10B, UL10C |
Surface Type | Fluted Top |
Item | Saddle Threshold |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 4 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single Doors, US26D (AS895 US26D)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3252)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Saddle Threshold, Dark Bronze Finish, 6" W (272D36)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- Pemko Door Bottoms, Thresholds & Seals