Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 3" W
Mfr # 151A36
Zoro # G8342874
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 3 in
- Material Aluminum
- Overall Width 3 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 151A36
- Zoro # G8342874
- UPC # 049306855532
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 3 in |
Overall Width | 3 in |
Height | 1/4 in |
Fits Door Width | 36 in |
Overall Height | 1/4 in |
Overall Length | 3 ft |
Door Width - Maximum | 36 in |
Details
Material | Aluminum |
ADA Compliant | Yes |
Finish | Aluminum |
Surface Type | Smooth |
Item | Door Threshold |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10 |
UL Fire Rating | UL10C |
Threshold Type | Saddle Threshold |
Transition Type | Smooth |
Features | Designed to Span Under Door |
Frame Material | Aluminum Alloy |
ANSI/BHMA Finish | Unfinished |
Description
Door Threshold, Surface Type Smooth, Aluminum Finish, Width 3 in, Height 1/4 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black Magnetic Touch Latch (506L2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- PEMKO Saddle Threshold, Dark Bronze Finish, 5" W (271D36)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- M-D THRESHOLD LO 36"" BRONZE (10116)
- Pemko Door Bottoms, Thresholds & Seals