Shop All Door Thresholds
Pemko
Saddle Threshold, 96" L, Fits 96 in. W
Mfr # 171 A X 96
Zoro # G0252430
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Color Gray
- Width 5 in
- Material Aluminum
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 171 A X 96
- Zoro # G0252430
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 96 in |
Width | 5 in |
Height | 1/2 in |
Flange Height | 1/2" |
Fits Door Width | 96 in |
Flange Width | 5" |
Details
Color | Gray |
Material | Aluminum |
Flange Finish | Mill |
UL Fire Rating | UL10C |
Flange Material | Aluminum |
Surface Type | Fluted Top |
Item | Saddle Threshold |
Finish | Aluminum Mill |
ADA Compliant | ADA Compliant |
Standards | ANSI/BHMA A156.21-2006, UL 10C |
Includes | Hardware |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Gray, Width 5 in, Height 1/2 in, Length 96 in, Fits Door Width 96 in, Material Aluminum, Standards ANSI/BHMA A156.21-2006, UL 10C, ADA Compliant, Includes Hardware, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Screws (1480.221.05105)
- SECURITRON Industrial Strength Single Magnet (M82B)
- HILLMAN 6 ZINC PLATED SAFETY HASP (851409)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-300)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A36)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- PEMKO 157A36 36" Offset Saddle Threshold Mill Aluminum (157A36)
- Pemko Door Bottoms, Thresholds & Seals