Shop All Door Thresholds
Pemko
Saddle Threshold, 6 ft. L, Fits 72 in. W
Mfr # 171 A X 72" SS/MS&ES10
Zoro # G0252449
original price:
$199.84
41% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Color Gray
- Width 5 in
- Material Aluminum
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 171 A X 72" SS/MS&ES10
- Zoro # G0252449
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Fits Door Width | 72 in |
Flange Height | 1/2" |
Height | 1/2 in |
Flange Width | 5" |
Overall Width | 5 in |
Overall Length | 6 ft |
Door Width - Maximum | 72 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Gray, Width 5 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, Includes #10 Stainless Steel Screws and Expansion Shields, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: Cabinet Lock / Wood Appl. 5/8 - 7/8 / End Throw 26D - Clutch Ball Bearing Knob (KABA-9622C-20-26D-41)
- EKENA MILLWORK Trenton Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48TRN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-96SN)
- PERKO 1081DP3BLK Flush-Mount Locking Latch 3/8" 7/8" /Carpeted Surface Fits 2-3/8" Hole-1-1/16" 2-9/16" (1081DP3BLK)
- PEMKO 2005AV36 36" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV36)
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- PEMKO Saddle Threshold, Dark Bronze Finish, 5" W (271D36)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A72)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- Pemko Door Thresholds