Shop All Door Thresholds
Pemko
Saddle Threshold, 3 ft. L, Fits 48 in. W
Mfr # 171 A X 48" SS/MS&ES10
Zoro # G0252458
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Gray
- Width 5 in
- Material Aluminum
- Finish Aluminum Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 171 A X 48" SS/MS&ES10
- Zoro # G0252458
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Height | 1/2 in |
Flange Height | 1/2" |
Fits Door Width | 48 in |
Flange Width | 5" |
Door Width - Maximum | 48 in |
Overall Length | 4 ft |
Overall Width | 5 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Gray, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 48 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, Includes #10 Stainless Steel Screws and Expansion Shields, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A297)
- CAMPBELL CHAIN & FITTINGS Chain Strt Coil #2 125' (0726827)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- PEMKO Threshold, Aluminum Finish, 5" W, 48" L (2005AT48)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- PEMKO Threshold, Smooth Top, 3 ft., Brushed (252X2SSFG36)
- PEMKO Saddle Threshold, Aluminum Finish, 3" W (151A36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- Pemko Door Bottoms, Thresholds & Seals