Shop All Door Repair
Pemko
Privacy Latch, 1-3/4" L, 2-1/4" W
Mfr # PDLAA3
Zoro # G4425245
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-Plated
- Material Cast Zinc
- Width 2 1/4 in
- Hardware Included
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # PDLAA3
- Zoro # G4425245
- Country of Origin United States
- Category Door Repair
Dimensions
Width | 2 1/4 in |
Length | 1 3/4 in |
Overall Height | 2 3/16 in |
Overall Width | 1 1/2 in |
Overall Length | 1 3/4 in |
Details
Item | Hotel Door Latch |
Finish | Chrome-Plated |
Material | Cast Zinc |
Hardware | Included |
Includes | #12 x 1 3/4 in Phillips Flat Head Screws |
For Use With | Metal Door Frames |
Product Type | Privacy Door Latch |
Includes Hardware | Hardware Included |
Compatible Product Type | Fire Door |
Description
Hotel Door Latch, Length 1 3/4 in, Width 2 1/4 in, Chrome-Plated Finish, Material Cast Zinc, Hardware Included, For Use With Metal Door Frames
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8325.102)
- ZORO APPROVED SUPPLIER COMPRESSION SPRING (G409127091)
- YORK Gasket, 3 (028-13849-000)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAABSP)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA4)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D/15)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D)
- WRIGHT PRODUCTS Push Button Latch, White (VF333WH)
- ALLSTAR PERFORMANCE Allstar Performance ALL18228 0.19 in. Dia. Cleco Pins - Pack of 100 (ALL18228)
- JOHNSON HARDWARE Folding Door Replacement Parts Set (1700PPK3)
- Pemko Door Accessories