Shop All Door Latch Guards
This Product is Discontinued
Pemko
Privacy Door Latch (Discontinued)
Mfr # PDL4
Zoro # G0963365
This Product is Discontinued
Key Features
- For Use With Metal or Wood Door Frame
- Length 1 1/2 in
- Height 2 3/4 in
- Width 1 1/2 in
- Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # PDL4
- Zoro # G0963365
- Country of Origin China
- Category Door Latch Guards
Dimensions
Length | 1 1/2 in |
Height | 2 3/4 in |
Width | 1 1/2 in |
Details
Item | Hotel Security Latch |
For Use With | Metal or Wood Door Frame |
Finish | Satin Brass |
Hardware | Included |
Material | Aluminum |
Includes | Hardware |
Description
Hotel Security Latch, Length 1 1/2 in, Width 1 1/2 in, Height 2 3/4 in, Satin Brass Finish, Material Aluminum, Hardware Included, For Use With Metal or Wood Door Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.