Shop All Door Weatherstripping & Door Seals
Pemko
Perimeter Gasketing, Sponge Insert
Mfr # 305CR3684
Zoro # G1951410
original price:
$91.30
11% off
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Projection 3/16 in
- Stays Flexible to -20 Degrees to 200 Degrees F
- Hardware Included
- Flange Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 305CR3684
- Zoro # G1951410
- UPC # 049306856386
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 36 in |
Flange Height | 1/8 in |
Flange Width | 1/4 in |
Overall Height | 3/16 in |
Insert Size | 1/4 in |
Overall Width | 1 1/4 in |
Description
Door Weatherstripping
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Full Surf Hinge (N115-055)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740320140)
- KWIKSET 2-3/4 x 1-1/8 Metal Satin Chrome Jamb Strike (3028-01 26D STR)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (1RHB9)
- PEMKO 18041DSB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Soft Brush Dark Bronze (18041DSB84)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (319CN48)
- PEMKO Double Door Weatherstrip, Nylon, 8ft L (GG18041CNB96)
- PEMKO S773W20 20' Adhesive Perimeter Gasketing White (S773W20)
- PEMKO Door Frame Weatherstrip, Neoprene, 1/4 in (GG303AS3684)
- PEMKO Fire Seal Weatherstrip, 10 ft., Graphite (HSS200010)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- Pemko Door Weatherstripping & Door Seals