Shop All Door Weatherstripping & Door Seals
Pemko
Perimeter Gasket, General Purpose Insert
Mfr # 2891AS3684
Zoro # G1952302
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 84 in
- Projection 1/4 in
- Flange Color Silver
- Fire Rated Yes
- Stays Flexible to -76 Degrees to 446 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2891AS3684
- Zoro # G1952302
- UPC # 049306856201
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Flange Height | 3/32 in |
Flange Width | 1/4 in |
Overall Height | 1/4 in |
Insert Size | 1/4 in |
Overall Width | 1 3/4 in |
Details
Projection | 1/4 in |
Flange Color | Silver |
Fire Rated | Yes |
Stays Flexible to | -76 Degrees to 446 Degrees F |
Item | Perimeter Gasket |
Standards | ANSI/BHMA A156.22 |
Insert Color | Gray |
Max. Door Gap | 1/4 in |
Insert Material | Silicone |
Flange Material | Aluminum |
UL Fire Rating | UL10B, UL10C |
Mounting Type | Surface |
Hardware | Included |
Flange Finish | Unfinished |
Flange Thickness | 1/4 in |
Insert Type | General Purpose |
Description
Perimeter Gasket, Insert Type General Purpose, Insert Material Silicone, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Unfinished, Flange Height 3/32 in, Flange Width 1/4 in, Flange Thickness 1/4 in, Overall Length 84 in, Overall Width 1 3/4 in, Overall Height 1/4 in, Stays Flexible to -76 Degrees to 446 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/4 in, Fire Rated Yes, Hardware Included, Standards ANSI/BHMA A156.22
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Sprinter GMT46 Chip w/ HU64 Blade (RFK-MB-T46)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- ZORO SELECT Screw In Hook, Red Vinyl, 2 1/2 In, PK10 (4ERW8)
- PEMKO Door Frame Weatherstrip, Alum, 1-1/8 in. H (GG303AV84)
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone (S88D25)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (45061DNB36)
- PEMKO S88D17 17' Adhesive Perimeter Gasketing Dark Brown (S88D17)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (45061DNB96)
- PEMKO Door Weatherstripping, Brush, Gray, 36"L. (18061CNB3684)
- PEMKO S88BL204 204' Adhesive Perimeter Gasketing Black (S88BL204)
- FROST KING Insulator Window Kit 62X210Ft (V95)
- Pemko Door Weatherstripping & Door Seals