Shop All Barn & Hanging Door Hardware
Pemko
Guide Roller For Bottom Channel
Mfr # 106R/94
Zoro # G1513197
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Folding Doors Up To 100 lb.
- Material Steel
- Category Type Sliding Door Hardware
- Roller Width/Dia. (In.) No Roller
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 106R/94
- Zoro # G1513197
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Roller Width/Dia. (In.) | No Roller |
Details
For Use With | Folding Doors Up To 100 lb. |
Material | Steel |
Category Type | Sliding Door Hardware |
Item | Guide Roller |
Hardware | Not included |
Type | Folding Door |
Description
Guide Roller, Folding Door, Max. Weight (Lb.) -, -, Height (In.) -, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With Folding Doors Up To 100 Pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Grommet 1-3/4" Hole ID, 1/16" Edge 1-1/2" ID, PK 5 (BULK-GMT-H50-86)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Non-Mortised with Astragal 95-1/16” - 118- (ABH-A548S-95-118)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- HAGER Satin Chrome Office / Entry 3653WTN26D (092449)
- PEMKO Sliding Door Track, Alum., 72"L x 1-5/16"W (H200A/6)
- PEMKO Sliding Door Sidewall Mount Track Kit, 72"L x 2-1/2"W (280SWTKIT/6)
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W (94A72)
- PEMKO Sliding Door Hanger for Steel Doors, 8-7/16"L x 2-1/4"W (56FJX/S)
- PEMKO Hardware Kit, Sliding and Folding Doors (H100/200 Pack)
- PEMKO SS Sliding Door Track, 96"L x 1-1/2"W (290/8/SS)
- SCHLAGE COMMERCIAL Kit 40119 (40119)
- Pemko Barn & Hanging Door Hardware