Shop All Door Weatherstripping & Door Seals
Pemko
Fire Seal Weatherstrip, 10 ft., Graphite
Mfr # HSS200010
Zoro # G2467017
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Category B Doors
- Overall Length 10 ft
- Color Graphite
- Mounting Type Self-Adhesive
- Overall Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # HSS200010
- Zoro # G2467017
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 7/16 in |
Overall Height | 1/16 in |
Width (In.) | 7/16 |
Length | 10 ft. |
Height | 3/64 |
Width | 7/16 |
Details
For Use With | Category B Doors |
Color | Graphite |
Mounting Type | Self-Adhesive |
UL Fire Rating | UL10C |
Material | Intumescent |
Sold As | Roll |
Item | Fire Seal |
Standards | BHMA Certified, cULus Listed |
Description
Fire Seal, Overall Length 10 ft, Overall Width 7/16 in, Overall Height 1/16 in, Color Graphite, For Use With Category B Doors, UL Fire Rating UL10C, Material Intumescent, Sold As Roll, Standards BHMA Certified, cULus Listed, Product Type Fire Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. (70G.28)
- CODEL DOORS 24" x 84" Primed Hardboard Hollow Core Flush Slab Door (2070FHCPHB)
- ZORO SELECT O-Ring, Buna N, Dash 244, 4-1/4, 4.512, PK5 (U38805.012.0425)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2268pri8730RH10B4916)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (45061DNB96)
- PEMKO 369AP72 72" Meeting Stile Gasket with Pile Mill Aluminum (369AP72)
- PEMKO Door Frame Weatherstrip, 3 ft, Gray (45061CNB36)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- PEMKO S88D510 510' Adhesive Perimeter Gasketing Dark Brown (S88D510)
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- PEMKO S771D8 8' Prene Adhesive Backed Fire and Smoke Gasketing Dark Brown (S771D8)
- Pemko Door Bottoms, Thresholds & Seals