Shop All Door Weatherstripping & Door Seals
Pemko
Fire Seal, Graphite, 21'L x 7/16"W x 3/64"H
Mfr # 3EGP7
Zoro # G0714962
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Category B Doors
- Overall Length 21 ft
- Color Graphite
- UL Fire Rating UL10C
- Overall Height 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 3EGP7
- Zoro # G0714962
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 21 ft |
Overall Height | 1/16 in |
Overall Width | 7/16 in |
Width (In.) | 7/16 |
Length | 21 ft. |
Width | 7/16 |
Height | 3/64 |
Details
For Use With | Category B Doors |
Color | Graphite |
UL Fire Rating | UL10C |
Material | Intumescent |
Item | Fire Seal |
Sold As | Roll |
Mounting Type | Self-Adhesive |
Standards | BHMA Certified, cULus Listed |
Description
Fire Seal, Overall Length 21 ft, Overall Width 7/16 in, Overall Height 1/16 in, Color Graphite, For Use With Category B Doors, UL Fire Rating UL10C, Material Intumescent, Sold As Roll, Standards BHMA Certified, cULus Listed, Product Type Fire Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- HAGER COMPANIES Bb1279 Full Mortise, 5 Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" 1279B0045004526D0N01 (1279B0045004526D0N01)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Traditional Drawer Pull (BP8789192HBRZ)
- AMERIMAX HOME PRODUCTS Ext Downspout Brn 2X3X15 (2507519)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- PEMKO 48in 4ft Door Shoe with Vinyl Dark Bronze Finish (211DV48)
- PEMKO S88BL21 21' Adhesive Perimeter Gasketing Black (S88BL21)
- PEMKO S44D17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D17)
- M-D THRESHLD VNLSEAL GRY 36"" (43824)
- Pemko Door Bottoms, Thresholds & Seals