Shop All Door Weatherstripping & Door Seals
Pemko
Fire and Smoke Seal, 8 ft., White, Silicone
Mfr # S772W8
Zoro # G1048817
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Frames, Hollow Metal Doors, Composite Doors
- Overall Length 8 ft
- Projection 3/16 in
- Color White
- Insert Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # S772W8
- Zoro # G1048817
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Insert Size | 1/2" |
Overall Width | 1/2 in |
Overall Height | 3/16 in |
Width (In.) | 1/2 |
Height | 3/16 |
Length | 8 ft. |
Width | 1/2 |
Details
For Use With | Steel Frames, Hollow Metal Doors, Composite Doors |
Projection | 3/16 in |
Color | White |
Standards | ANSI/BHMA Certified, Fire Rated, Smoke and Wind Rated, UL |
Insert Color | White |
Insert Material | Silicone |
UL Fire Rating | UL10C |
Mounting Type | Self-Adhesive |
Sold As | Roll |
Item | Fire and Smoke Seal |
Stays Flexible to | -76 Degrees to 446 Degrees F |
Material | Silicone |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Projection (In.) | 3/16 |
Description
Fire and Smoke Seal, Overall Length 8 ft, Overall Width 1/2 in, Overall Height 3/16 in, Color White, For Use With Steel Frames, Hollow Metal Doors, Composite Doors, UL Fire Rating UL10C, Material Silicone, Projection 3/16 in, Sold As Roll, Standards ANSI/BHMA Certified, Fire Rated, Smoke and Wind Rated, UL, Stays Flexible to -76 Degrees to 446 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 (ZUSAV2.5X41)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719R-034S)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1081)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (45061DNB84)
- PEMKO Fire and Smoke Seal, 7 ft., Dark Brown (S772D7)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- PEMKO 345AV36 36" Aluminum Retainer with Rain Drip and Vinyl Brush Mill Aluminum (345AV36)
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone (S88D25)
- PEMKO Fire and Smoke Seal, 18 ft., Dark Bronze (HSS2000xS44D18)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.4 in (RS1034-50)
- Pemko Door Accessories