Shop All Door Weatherstripping & Door Seals
Pemko
Fire and Smoke Seal, 7 ft., White, Silicone
Mfr # S772W7
Zoro # G0825221
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Frames, Hollow Metal Doors, Composite Doors
- Overall Length 7 ft
- Projection 3/16 in
- Color White
- Stays Flexible to -76 Degrees to 446 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # S772W7
- Zoro # G0825221
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Height | 3/16 in |
Insert Size | 1/2" |
Overall Width | 1/2 in |
Width (In.) | 1/2 |
Height | 3/16 |
Length | 7 ft. |
Width | 1/2 |
Details
For Use With | Steel Frames, Hollow Metal Doors, Composite Doors |
Projection | 3/16 in |
Color | White |
Stays Flexible to | -76 Degrees to 446 Degrees F |
Material | Silicone |
UL Fire Rating | UL10C |
Mounting Type | Self-Adhesive |
Sold As | Roll |
Insert Material | Silicone |
Standards | ANSI/BHMA Certified, Fire Rated, Smoke and Wind Rated, UL |
Item | Fire and Smoke Seal |
Insert Color | White |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Projection (In.) | 3/16 |
Description
Fire and Smoke Seal, Overall Length 7 ft, Overall Width 1/2 in, Overall Height 3/16 in, Color White, For Use With Steel Frames, Hollow Metal Doors, Composite Doors, UL Fire Rating UL10C, Material Silicone, Projection 3/16 in, Sold As Roll, Standards ANSI/BHMA Certified, Fire Rated, Smoke and Wind Rated, UL, Stays Flexible to -76 Degrees to 446 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flara Drawer Pull (YB0307NL)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (10E773)
- ILCO Ilco: Key Blanks, AM3-BR AMERICAN (ILCO-AM3-BR)
- PRIME-LINE Sliding Closet Door Tandem Roller Kit (2 Pair) (N 7540)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (2815DM48)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (45061DNB96)
- PEMKO Weatherstrip, Neoprene, 7'L x 2-1/4"W (GG3151DN84)
- PEMKO Fire and Smoke Seal, 8 ft., White, Silicone (S772W8)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (303CS48)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (319CS96)
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- Pemko Door Weatherstripping & Door Seals