Shop All Door Weatherstripping & Door Seals
Pemko
Double Door Weatherstrip, Vinyl, 7ftL, Gray
Mfr # GG355CV84
Zoro # G9967833
product price: $55.19
/ea
Not eligible for select promotions
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood and Hollow Metal Pair of Doors
- Product Type Weatherstripping
- Overall Length 7 ft
- Projection 1/4 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG355CV84
- Zoro # G9967833
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 1/4 in |
Insert Size | 5/8 in |
Overall Width | 1 3/8 in |
Flange Width | 1 3/8 in |
Overall Height | 1/4 in |
Insert Size - Maximum | 5/8 in |
Description
Door Weatherstripping, Insert Type Astragal, Insert Material Vinyl, Insert Color Gray, Insert Size 5/8 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 1/4 in, Flange Width 1 3/8 in, Flange Thickness 0.25 in, Overall Length 7 ft, Overall Width 1 3/8 in, Overall Height 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Edge, Max. Door Gap 1/2 in, For Use With Wood and Hollow Metal Pair of Doors, Includes #8 x 1 in Sheet Metal Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. (N3T1002)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- MASTER LOCK HASP DOUBLE HINGE 7-3/4"" (722-D)
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container Lid (CAN-50LIDGRY)
- PEMKO Door Frame Weatherstrip, 4 ft, Gray (45061CNB48)
- PEMKO Fire and Smoke Seal, 8 ft., White, Silicone (S772W8)
- PEMKO 5/8"H x 40"L Door Drip Edge (346 C X 40)
- PEMKO Perimeter Gasket, General Purpose Insert (2891AS36)
- PEMKO S773W20 20' Adhesive Perimeter Gasketing White (S773W20)
- PEMKO Door Weatherstripping, Brush, Gray, 36"L. (18061CNB3684)
- PEMKO PK33BL17 17' Adhesive Perimeter Gasketing Black (PK33BL17)
- Pemko Door Accessories