Shop All Door Weatherstripping & Door Seals
Pemko
Double Door Weatherstrip, Vinyl, 5/8 in.
Mfr # GG355DV96
Zoro # G9967815
product price: $79.35
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood and Hollow Metal Pair of Doors
- Overall Length 8 ft
- Projection 1/4 in
- Color Dark Bronze
- Insert Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG355DV96
- Zoro # G9967815
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 1 3/8 in |
Flange Width | 1 3/8 in |
Insert Size | 5/8 in |
Flange Height | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Wood and Hollow Metal Pair of Doors |
Projection | 1/4 in |
Color | Dark Bronze |
Insert Color | Gray |
Mounting Type | Edge |
Stays Flexible to | -40 Degrees F |
Flange Material | Aluminum |
Flange Finish | Anodized |
Standards | ASTM E-283, UL Green Guard Gold |
Insert Material | Vinyl |
Hardware | Included |
Flange Thickness | 1/4 in |
Item | Double Door Weatherstrip |
Sold As | Strip |
Max. Door Gap | 1/2 in |
Insert Type | T-Astragal w/Vinyl |
Flange Color | Dark Bronze |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Double Door Weatherstrip, Insert Type T-Astragal w/Vinyl, Insert Material Vinyl, Insert Color Gray, Insert Size 5/8 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1 3/8 in, Flange Thickness 1/4 in, Overall Length 8 ft, Overall Width 1 3/8 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Edge, Max. Door Gap 1/2 in, For Use With Wood and Hollow Metal Pair of Doors, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV2)
- STRYBUC Hook for Velux Operator (39-755)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- PEMKO PK33BL17 17' Adhesive Perimeter Gasketing Black (PK33BL17)
- PEMKO 48in 4ft Door Shoe with Vinyl Dark Bronze Finish (211DV48)
- PEMKO S44D25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D25)
- PEMKO Door Frame Weatherstrip, Aluminum, 7 ft. L (GG2815CM84)
- PEMKO S88BL17 17' Adhesive Perimeter Gasketing Black (S88BL17)
- PEMKO P364R16 16' Hemmed Vinyl Weatherstrip for 5/8" Gap (P364R16)
- INTEPLAST BUILDING PRODUCTS 9' BRN Gar Weatherstrip (236009707)
- Pemko Door Accessories