Shop All Door Weatherstripping & Door Seals
Pemko
Double Door Weatherstrip, Silicone, 3 ft L
Mfr # GG303CS36
Zoro # G9968077
original price:
$21.68
23% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Doors
- Overall Length 3 ft
- Projection 1/4 in
- Color Clear
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG303CS36
- Zoro # G9968077
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 1/4 in |
Flange Width | 7/8 in |
Overall Width | 1 1/8 in |
Flange Height | 1/4 in |
Description
Double Door Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicon, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Mill, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 1/4 in, Overall Length 3 ft, Overall Width 1 1/8 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/8 in, Fire Rated 3 hr, For Use With 36 in W Doors, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 18" (18SB10B)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/8 in. L Polished Bronze Quick Snap 60 lb (T7625404)
- ZORO SELECT Sash Lock, Hung Window, 2-1/2" L (50-607)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- PEMKO S88W21 21' Adhesive Perimeter Gasketing White (S88W21)
- PEMKO Perimeter Gasket, General Purpose Insert (2891AS36)
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- PEMKO Smoke Seal, 17 ft., Dark Bronze, Silicone (S773D17)
- PEMKO Door Frame Weatherstrip, 3 ft, Gray (45061CNB36)
- PEMKO Door Weatherstrip, Sponge Insert (305CN84)
- THERMWELL PRODUCTS Thermwell Products DS7W-25 Replace Door Seal Kerf 1 x 7 Ft. - White (3936143)
- Pemko Door Weatherstripping & Door Seals