Shop All Door Weatherstripping & Door Seals
Pemko
Door Weatherstripping, Brush, Gray, 36"L.
Mfr # 18061CNB3684
Zoro # G009136028
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 7/16 ft
- Projection 7/8 in
- Flange Color Gray
- UL Fire Rating UL10C
- Insert Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 18061CNB3684
- Zoro # G009136028
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 15 7/16 ft |
Overall Height | 1 3/8 in |
Insert Size | 1/4 in |
Flange Height | 1/4 in |
Overall Width | 1/4 in |
Flange Width | 1 3/8 in |
Insert Size - Maximum | 1/4 in |
Details
Projection | 7/8 in |
Flange Color | Gray |
UL Fire Rating | UL10C |
Item | Door Weatherstripping |
Insert Color | Gray |
Flange Material | Aluminum |
Insert Type | Brush |
Standards | ANSI/BHMA A156.22, EPD, GREENGUARD Gold Certified, UL 1784, UL 4L10 |
Flange Thickness | 0.25 in |
Insert Material | Nylon |
Temperature - Minimum | -40 Degrees F |
Product Type | Weatherstripping |
Temperature - Maximum | 400 Degrees F |
Flange Projection | 7/8 in |
Description
Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Height 1/4 in, Flange Width 1 3/8 in, Flange Thickness 0.25 in, Overall Length 15 7/16 ft, Overall Width 1/4 in, Overall Height 1 3/8 in, Stays Flexible to Not Applicable, Projection 7/8 in, Fire Rated Yes, Standards ANSI/BHMA A156.22, EPD, GREENGUARD Gold Certified, UL 1784, UL 4L10, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=10, Body & Ball Stainless Steel (K0326.04)
- SABRE Door Security Bar (HS-DSB)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US10B, Flat 2-5/8" Stk, LH (4511-35-201-313)
- PEMKO S88BL21 21' Adhesive Perimeter Gasketing Black (S88BL21)
- PEMKO S88W20 20' Adhesive Perimeter Gasketing White (S88W20)
- PEMKO Fire and Smoke Seal, 7 ft., White, Silicone (S772W7)
- PEMKO S88BL204 204' Adhesive Perimeter Gasketing Black (S88BL204)
- PEMKO PK33BL17 17' Adhesive Perimeter Gasketing Black (PK33BL17)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (2815DM48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- Pemko Door Weatherstripping & Door Seals