Shop All Door Weatherstripping & Door Seals
Pemko
Door Weatherstrip, Sponge Insert
Mfr # 305CN96
Zoro # G1951919
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96 in
- Projection 3/8 in
- Overall Width 1 1/4 in
- Flange Color Silver
- Standards ANSI/BHMA A156.22 Door Gasketing and Edge Seal Systems, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 - Standard for Air Leakage Tests of Door Assemblies and Other Opening Protectives, UL 4L10 listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 305CN96
- Zoro # G1951919
- UPC # 049306856379
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 96 in |
Overall Width | 1 1/4 in |
Insert Size | 3/8 in |
Flange Width | 3/8 in |
Flange Height | 1/8 in |
Overall Height | 3/16 in |
Description
Door Weatherstripping
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK10 (E04200372250M)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- TRIMLITE 28" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2470pri8401LH156916)
- HARDWARE RESOURCES Face Frame Front Mounting Bracket for 303FU & 303-50/100/150 Series Slides (303FU4)
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- PEMKO 48in 4ft Door Shoe with Vinyl Dark Bronze Finish (211DV48)
- PEMKO Door Frame Weatherstrip, Neoprene, 1/4 in (GG303AS3684)
- PEMKO Smoke Seal, 17 ft., Dark Bronze, Silicone (S773D17)
- PEMKO Double Door Weatherstrip, 8'L x 2-3/8"W (GG351C/CP96)
- PEMKO S88D21 21' Adhesive Perimeter Gasketing Dark Brown (S88D21)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000S-25)
- Pemko Door Accessories