Shop All Door Sweeps
Pemko
Door Sweep, Gray, 72" L
Mfr # 3452CNB72
Zoro # G9907759
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Color Clear
- Door Sweep Type Brush
- Projection 1/2 in
- Insert Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452CNB72
- Zoro # G9907759
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 72 in |
Insert Size | 3/8 in |
Flange Height | 1 1/4 in |
Flange Width | 1-1/4" |
Overall Width | 1/2 in |
Overall Length | 72 in |
Details
Color | Clear |
Door Sweep Type | Brush |
Projection | 1/2 in |
Insert Type | Brush |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784 |
Insert Material | Nylon |
UL Fire Rating | UL10C |
Includes | Drip Cap |
Insert Color | Gray |
Flange Material | Aluminum |
Item | Door Sweep |
Flange Finish | Anodized |
Housing Material | Aluminum |
Flange Thickness | 1/2 in |
Product Type | Door Sweep |
Features | Slotted Holes |
Sweep Type | Brush |
Includes Hardware | Hardware Included |
Description
Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- HEATH-ZENITH Button Chime Brass W/Led Light (SL-550-00)
- LAUREY 1 1/4" First Family Knob-Oak-Light Brass (15436)
- FULTERER Fulterer FR5210 Full Extension Slide Zinc 16 in. 1 Set does one drawer (FR 5210 16 ZC)
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- PEMKO Oak Wood Door Bottom Sweep, 3 ft. (18062WNB36)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- PEMKO Door Sweep, Black, 72" L (3452DV72)
- PEMKO Door Sweep, Aluminum Flange Material (18100CNB36)
- THERMWELL PRODUCTS Thermwell Products 2874709 Satin Nickel Heavy Duty Sweep - 2 x 36 In. (2874709)
- Pemko Door Sweeps