Shop All Door Sweeps
Pemko
Door Sweep, Gray, 72" L
Mfr # 3452AV72
Zoro # G9908005
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Insert Material Vinyl
- Insert Color Gray
- Includes Drip Cap
- Flange Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452AV72
- Zoro # G9908005
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 72 in |
Flange Height | 1 1/4 in |
Insert Size | 1/4 in |
Flange Width | 1-1/2" |
Overall Length | 72 in |
Overall Width | 1/2 in |
Details
Insert Material | Vinyl |
Insert Color | Gray |
Includes | Drip Cap |
Projection | 9/16 in |
Item | Door Sweep |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784 |
UL Fire Rating | UL10C |
Flange Finish | Mill |
Door Sweep Type | Drip Cap |
Housing Material | Aluminum |
Flange Thickness | 1/2 in |
Includes Hardware | Hardware Included |
Features | Low VOC Emission, Slotted Holes |
Product Type | Door Sweep |
Sweep Type | Drip Cap |
ANSI/BHMA Finish | Unfinished |
Description
Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/4 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMH1)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 KD)
- HARDWARE RESOURCES 5" Wx8-1/16"Dx12"H Rubberwood Bullnose Base Corbel (COR47-3-RW)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Bright (ILCO-7185SC1-03-KA2)
- PEMKO 321CN36 36" Door Bottom Sweep with Neoprene Clear Aluminum (321CN36)
- PEMKO Door Bottom Sweep, 3 Ft (18100WNB36)
- PEMKO Door Sweep, Gray, 36" L (3452CNB36)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- PEMKO Oak Wood Door Bottom Sweep, 3 ft. (18062WNB36)
- PEMKO Door Sweep, Black, 72" L (3452DNB72)
- PEMKO Door Sweep, Aluminum Flange Material (18100CNB36)
- Pemko Door Accessories